60 gal Trash Bags, 32 in x 50 in, Extra Extra Heavy-Duty, 3 mil, Black, 20 PK

  • Mfr # WBI0186470

  • Zoro # G4185533


product price:  $29.29
/pk 20, $1.46/ea

Key Features

Capacity
60 gal
Strength Rating
Extra Extra Heavy-Duty
Material
Linear Low-Density Resin
Thickness
3 mil
Size
32 in x 50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBI0186470
Zoro #
G4185533
UPC #
10028407095235
Country of Origin
United States

Dimensions

Thickness
3 mil
Size
32 in x 50 in
Width
32 in
Height
50 in

Details

Capacity
60 gal
Strength Rating
Extra Extra Heavy-Duty
Material
Linear Low-Density Resin
Color
Black
Item
Trash Bags
Bags Per Roll
20
Application
Can Liner
% Recycled Content
0
Bag Closure Type
Open-Face

Description

Extra heavy-duty liners for all types of jobs. Puncture resistant; great for sharp, bulky items. Easy to store box size.


  • • Extra heavy-duty liners for all types of jobs.
  • • Puncture resistant; great for sharp, bulky items.
  • • Easy to store box size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.