IvyX Pre-Contact Lotion Packets, 50PK
- Mfr # 83662
- Zoro # G222923979
product price:Â
$
52.55
/pk of 50, $1.05/ea
Key Features
Application - First Aid and Wound Care
Poison Ivy, Poison Oak, and Poison
Sumac
Form
Lotion
Width
4.25 in
Height
10 in
Includes
IvyX Pre-Contact Lotion Packets, 50/box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83662
- Zoro #
- G222923979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Height
- 10 in
- Length
- 8 in
Details
- Item
- Poison Oak & Ivy Pre-Contact Lotion
- Application - First Aid and Wound Care
- Poison Ivy, Poison Oak, and Poison Sumac
- Form
- Lotion
- Includes
- IvyX Pre-Contact Lotion Packets, 50/box
- Standards
- OSHA Compliant
- Package Type
- Wallmount Dispenser Box
Description
This quick-drying formula provides an invisible barrier to help protect against outdoor irritants. Just simply apply Ivy X Pre-Contact Skin Solution to exposed skin and start your work outdoors. Our solution immediately tightens pores to protect against common environmental irritants such as Poison Ivy, Poison Oak, and Poison Sumac. Follow with Ivy X Post-Contact Cleanser.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.