Cubicle Curtains, PK30
- Mfr # 10500385_30Pack
- Zoro # G324176068
product price:Â
$
1,204.99
/pk of 30, $40.17/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Panel Material
Polypropylene
Overall Width
69 in
Panel Width
69 in
Base Length
84 in
Anti-Microbial Panels
Not Anti-Microbial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10500385_30Pack
- Zoro #
- G324176068
- UPC #
- -
- Country of Origin
- China
- Panel Material
- Polypropylene
- Item
- Cubicle Curtains
- Anti-Microbial Panels
- Not Anti-Microbial
- Number of Panels
- 1
Dimensions
- Overall Width
- 69 in
- Panel Width
- 69 in
- Base Length
- 84 in
- Panel Height
- 84 in
- Base Width
- 69 in
- Overall Height
- 84 in
Description
Cubicle Curtains, Number of Panels 1, Overall Height 84 in, Overall Width 69 in, Panel Height 84 in, Panel Width 69 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.