Emergency Eyewash Station 16oz Wall Cabinet
- Mfr # SFCESUS
- Zoro # G922923972
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
6.75 in
Standards
OSHA Compliant
Length
14 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFCESUS
- Zoro #
- G922923972
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 18 in
- Width
- 6.75 in
- Length
- 14 in
Details
- Item
- Eyewash Station
- Standards
- OSHA Compliant
- Color
- White
- Includes
- 2 - 16 oz eyewash bottles
- Material
- Metal
Description
The NeutraFlush Eyewash Cabinet meets the OSHA regulation 29CFR 1910.151 for secondary eyewash. This Eyewash Station comes fully stocked with two 16 oz bottles ready for immediate use. The glass front of the cabinet is designed for quick identification in an emergency, and easy for your service team to see and replace eyewash bottles as necessary. The solid steel cabinet requires no plumbing and comes with an EZ mount wall bracket and fasteners.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.