Rolling drain cart stand for 16 Gal Eyewash Station
- Mfr # NFSCART01
- Zoro # G222924037
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Height
33.75 in
Width
21 in
Color
Green
Includes
NeutraFlush Rolling drain cart stand for 16 Gal Eyewash Station
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFSCART01
- Zoro #
- G222924037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 33.75 in
- Width
- 21 in
- Length
- 24 in
Details
- Item
- Eyewash station accessories
- Color
- Green
- Includes
- NeutraFlush Rolling drain cart stand for 16 Gal Eyewash Station
- Material
- Plastic
Description
The Neutraflush Rolling drain cart was designed for rapid relief in emergencies, this portable eyewash stations feature user-friendly components and easy assembly. Its portable design ensures mobility, offering immediate eyewash access across various settings.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.