Shop AERO HEALTHCARE
See all product information
Create Account
Eye Pads 2in x 3in 50/Box
Mfr # AEP1S
Zoro # G622924026
product price:Â
$
12.15
/pk of 50, $0.24/ea
Sold in multiples of 24Â pks for $291.60
Key Features
Includes
Eye Pads 2in x 3in 50/Box
Length
8 in
Height
4.25 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEP1S
- Zoro #
- G622924026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 4.25 in
- Width
- 5 in
Details
- Includes
- Eye Pads 2in x 3in 50/Box
- Item
- Eye pads
Description
The AeroPadNon-Adherent Eyepad is recommended for treating cuts, grazes and minor burns using specialized SupaSorb technology.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.