Eyewash Station 2 View Wall Sign
- Mfr # NFSWS01
- Zoro # G122923970
product price:Â
$
31.15
/ea
Key Features
Material
Plastic
Color
White/Green
Height
9 in
Width
5.25 in
Includes
Neutraflush Eyewash Station 2 View Wall Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFSWS01
- Zoro #
- G122923970
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 5.25 in
- Length
- 10 in
Details
- Item
- Eyewash station accessories
- Material
- Plastic
- Color
- White/Green
- Includes
- Neutraflush Eyewash Station 2 View Wall Sign
- Type
- 2 View Wall Sign
Description
The AERO HEALTHCARE - NFSWS01 is an eyewash station accessory designed as a 2 View Wall Sign. Is a 2-view wall sign for eyewash station location identification. The sign features a white and green color scheme. It is constructed of plastic, contributing to its lightweight nature and ease of installation. This accessory includes the Neutraflush Eyewash Station 2 View Wall Sign as part of the package.
Key Features:
- Dimensions: 9 in height, 10 in length, and 5.25 in width.
- Made from plastic material.
- Color: White/Green exterior finish.
- Includes the Neutraflush Eyewash Station 2 View Wall Sign.
- Type designation: 2 View Wall Sign, intended for wall mounting.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.