Shop AERO HEALTHCARE
See all product information
Create Account
Eyewash Station Additive Concentrate (US)
- Mfr # NFA08US
- Zoro # G522923983
product price:Â
$
11.65
/ea
Sold in multiples of 12 for
$139.80
Key Features
Color
Green/White
Height
2.13 in
Width
2.13 in
Includes
Neutraflush 8oz Eyewash Station Additive Concentrate (US)
Length
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFA08US
- Zoro #
- G522923983
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 2.13 in
- Width
- 2.13 in
- Length
- 5.63 in
Details
- Item
- Eyewash station accessories
- Color
- Green/White
- Includes
- Neutraflush 8oz Eyewash Station Additive Concentrate (US)
Description
The AERO HEALTHCARE - NFA08US is an accessory for eyewash station systems. It includes a Neutraflush 8oz Eyewash Station Additive Concentrate, used as an additive concentrate for eyewash station fluid, in accordance with the product labeling and eyewash station requirements. The accessory has a green and white color scheme and has dimensions of 5.63 in length x 2.13 in width x 2.13 in height.
Key Features:
- Includes one 8oz bottle of Neutraflush Eyewash Station Additive Concentrate (US).
- Color: Green/White.
- Dimensions: 5.63 in length x 2.13 in width x 2.13 in height.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.