Shop AERO HEALTHCARE
See all product information
Create Account
1oz Eyewash Bottle
- Mfr # AW1OZUS
- Zoro # G022924039
product price:Â
$
3.75
/ea
Sold in multiples of 144 for
$540.00
Key Features
Color
White/Green
Height
1.25 in
Width
1.25 in
Includes
Eyewash 1oz
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW1OZUS
- Zoro #
- G022924039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.25 in
- Width
- 1.25 in
- Length
- 3.5 in
Details
- Item
- Eyewash
- Color
- White/Green
- Includes
- Eyewash 1oz
Description
The AERO HEALTHCARE - AW1OZUS is an eyewash unit intended for emergency eye irrigation. The unit is pre-filled with 1-ounce eyewash solution. It is finished in white and green colors for identification in its installed environment.
Key Features:
- Includes a 1 oz eyewash solution.
- Dimensions: 3.5 in length x 1.25 in width x 1.25 in height, enabling installation in limited spaces.
- Color coded white/green for visual distinction.
- Classified as an eyewash product within eyewash and shower parts and accessories category.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.