Shop AERO HEALTHCARE
See all product information
Create Account
Eyewash Station, Wall Station, 1 32oz Bottle
- Mfr # NFS0321
- Zoro # G723390942
product price:Â
$
41.65
/ea
Key Features
Color
Green
Standards
Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered
Length
12 in
Eyewash Bowl Material
Plastic
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFS0321
- Zoro #
- G723390942
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Green
- Standards
- Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered
- Eyewash Bowl Material
- Plastic
- Item
- Eyewash Station
- Includes
- 1-32 oz Bottles
Dimensions
- Length
- 12 in
- Width
- 4 in
- Height
- 13.5 in
Description
NeutraFlush Eyewash Station single Bottle Wall Unit is simple and effective to use - a vital piece of equipment in many workplaces. The station is wall mounted to hold one easy-open Sterile Buffered AeroWash Eye & Skin Rinse 32oz bottle. It is a portable all-in-one Eyewash Station to remove loose foreign material, air pollutants or chlorinated water. Helps to relieve irritation, discomfort, burning, stinging and itching. Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.