Shop AERO HEALTHCARE
See all product information
Create Account
NeutraFlush Wall Station 2 Bottle 16oz
- Mfr # NFS0162
- Zoro # G623390943
product price:Â
$
45.89
/ea
Key Features
Length
17.5 in
Eyewash Bowl Material
Plastic
Standards
Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered
Width
4 in
Includes
2-16 oz Bottles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFS0162
- Zoro #
- G623390943
- UPC #
- -
- Country of Origin
- Multiple
- Eyewash Bowl Material
- Plastic
- Item
- Eyewash Station
- Standards
- Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered
- Includes
- 2-16 oz Bottles
- Color
- Green
Dimensions
- Length
- 17.5 in
- Width
- 4 in
- Height
- 13.5 in
Description
NeutraFlush Eyewash Station Double Bottle Wall Unit is simple and effective to use - a vital piece of equipment in many workplaces. The station is wall mounted to hold two easy-open Sterile Buffered AeroWash Eye & Skin Rinse 16oz bottles. It is a portable all-in-one Eyewash Station to remove loose foreign material, air pollutants or chlorinated water. Helps to relieve irritation, discomfort, burning, stinging and itching. Complies with the ANSI Z358.1-2014 regulation as a personal use eyewash only. FDA Registered.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.