Shop AERO HEALTHCARE
See all product information
Create Account
OSHA 25 Person First Aid Kit Refill kit
- Mfr # AK25-SF
- Zoro # G122924007
product price:Â
$
25.99
/ea
Key Features
Width
1.5 in
Length
10 in
Height
7 in
Standards
Meets OSHA Standards
Capacity
25 person
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK25-SF
- Zoro #
- G122924007
- UPC #
- -
- Country of Origin
- Multiple
- Item
- First aid kit refill
- Standards
- Meets OSHA Standards
- Capacity
- 25 person
- Material
- Plastic
Dimensions
- Width
- 1.5 in
- Length
- 10 in
- Height
- 7 in
Description
Refill only. Fits all 25 Series All Purpose kits. Case not included.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.