Shop AERO HEALTHCARE
See all product information
Create Account
Plastic Standard Strip 7/8in x 3in pack/25
Mfr # AP10125
Zoro # G110866531
product price:Â
$
1.35
/pk
Sold in multiples of 20Â pks for $27.00
Key Features
Depth
3.5"
Width
0.4"
Length
4.3"
Features
Flexible, Bends, stretches and conforms to different shapes and forms. Guarantees freedom of movement, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals.
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP10125
- Zoro #
- G110866531
- UPC #
- 9341394000247
- Country of Origin
- China
Dimensions
- Depth
- 3.5"
- Width
- 0.4"
- Length
- 4.3"
Details
- Features
- Flexible, Bends, stretches and conforms to different shapes and forms. Guarantees freedom of movement, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals.
- Shape
- Strip
- Material
- Plastic
- Color
- Translucent Beige
- Includes
- AEROPLASTâ„¢ Plastic Standard Strip 7/8in x 3in pack/25
Description
SupaBond Adhesive - The World's Stickiest Bandage
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov