Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 10" Backsplash, 48"Wx24"D

  • Mfr # 1TSB-2448
  • Zoro # G905634475
product price: 
$
3,360.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TSB-2448
Zoro #
G905634475
UPC #
-
Country of Origin
United States

Description

Aero manufacturing 1tsb-2448 14 ga. Workbench stainless steel - 10" backsplash & undershelf 48 x 24 this stainless steel workbench with 10" backsplash features a 14ga 304 type stainless steel top measuring 48"w x 24"d. Three sides have a "v" countertop edge to eliminate spillage. Includes an 18 gauge 430 series stainless steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews