Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Storage, Small Bins Rails And Led.
- Mfr # 20512-13
- Zoro # G123532812
product price:Â
$
1,608.99
/ea
Key Features
Work Surface Material
White PVC
Caster Type
swivel w/ brake
Load Capacity
500lbs
Top Thickness
1/2 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20512-13
- Zoro #
- G123532812
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Material
- Graphit
- Color
- Gray/ black fittings
Dimensions
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Height
- 79 in
- Overall Width
- 47 in
- Length
- 30 in
Description
The Worktable with LED, Storage, and Bin Rail is thoughtfully designed to enhance productivity, improve organization, and provide a reliable workspace tailored to your needs. Enhanced Workflow: The integrated LED light provides bright and even illumination, ensuring optimal visibility for precise tasks, whether in workshops, warehouses, or other work environments. Ample Workspace & Storage: The spacious PVC worktop and an additional storage shelf offer ample space to organize tools, materials, and equipment efficiently. The white matte PVC surfaces are smooth, easy to clean, and feature rounded edges for added safety and to prevent accidental damage to walls, doors, or nearby equipment. Small Item Organization: Equipped with a convenient rail for small bins, this worktable lets you neatly store and access screws, bolts, or other small components. The rail keeps everything within arm’s reach, boosting productivity and minimizing clutter. Safe & User-Friendly Design: The rounded-edge design ensures a user-friendly workspace that is safe to use and minimizes damage risks during transport or handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.