Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Level Worktable.
- Mfr # 1-Aug
- Zoro # G423532857
product price:Â
$
1,056.99
/ea
Key Features
Assembled/Unassembled
Assembled
Caster Dia.
4 in
Frame Material
Aluminum Tube
Length
28 in
Overall Height
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-Aug
- Zoro #
- G423532857
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Finish
- Matte
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Material
- Graphit
Dimensions
- Caster Dia.
- 4 in
- Length
- 28 in
- Overall Height
- 47 in
- Overall Width
- 51 in
- Top Thickness
- 1/2 in
Description
The Worktable with Storage Level is designed for professionals who value efficiency, durability, and organization in their workspace. Combining a sturdy work surface with additional storage, this table ensures optimal functionality for various tasks. Lightweight Yet Sturdy Construction Built with a modular aluminum structure, this worktable is 40% lighter than conventional steel models, making it easier to handle and move while maintaining exceptional strength and stability. Its durable design ensures long-lasting performance in demanding work environments. Spacious and Secure Work Surface Featuring a worktop and a lower storage level made from high-quality 1/2" panels, this table provides a smooth and durable surface for daily operations. The panels are designed with rounded, non-aggressive edges to prevent accidental damage to surrounding walls, doors, or equipment, ensuring a safe and practical workspace. Optimized Storage and Load Capacity With a worktop that supports up to 110 lbs and a storage level capable of holding 70 lbs, this worktable offers ample space for tools, materials, and equipment. Its total load capacity of 300 lbs ensures it can handle heavy-duty tasks with ease, keeping essential items organized and within reach. Stable and Ready to Use Mounted on sturdy feet, the table remains firmly in place, providing a reliable and secure working environment. Delivered fully assembled, it is ready for immediate use, eliminating any setup time and allowing users to focus on their work without delay.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.