This item is Discontinued.

Aerocel Self-Seal Insulation, Rubber, 3-1/2" x 2" Wall 832-AC31220SSPT

Self-Seal Insulation, Rubber, 3-1/2" x 2" Wall (Discontinued)

  • Mfr # 832-AC31220SSPT
  • Zoro # G0652598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832-AC31220SSPT
Zoro #
G0652598
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2"

Details

Item
Self-Seal Insulation,Rubber,3-1/2" x 2"
Color
Black

Description

Self-Seal Insulation,Rubber,3-1/2 In. x 2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.