Shop All Pipe Insulation
Aeroflex
1/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 298-AC1412
Zoro # G8546912
original price:
$11.49
20% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/4"
- Material EPDM
- Insulation Type Flexible
- Wall Thickness - Insulation 1/2 in
Product Information
- Brand Aeroflex
- MFR # 298-AC1412
- Zoro # G8546912
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/4" |
Insulation Length | 6 ft |
Fits Tube Size | 1/4 in |
Details
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- KOHLER Lift Wire (87270)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- JONES STEPHENS 5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK54 (324 FT) (I61058)
- Aeroflex Pipe Insulation