Aeroflex
2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 320-AC23812
Zoro # G9076103
original price:
$30.05
10% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material EPDM
- Fits Pipe Size - Pipe Insulation 2 in
- Insulation Nominal I.D. 2 3/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- GINGER 20" X 36" Frameless Pivoting Mirror in Satin Nickel (2642/SN)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (416-AC17834)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall (412-AC13834)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- Aeroflex Pipe Insulation