Shop All Pipe Insulation
Aeroflex
2" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 222-AC23838
Zoro # G9076042
original price:
$29.79
23% off
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material EPDM
- Fits Pipe Size - Pipe Insulation 2 in
- Insulation Approx. K Value 0.25
Product Information
- Brand Aeroflex
- MFR # 222-AC23838
- Zoro # G9076042
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 6 ft |
Fits Pipe Size | 2 in |
Details
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- GROHE Blue Filter S Chrome (40404001)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- Aeroflex Pipe & Tubing Insulation