Pipe Insulation, 2-5/8" OD, 6 ft. L, EPDM, 3/8 in Wall

  • Mfr # 224-AC25838

  • Zoro # G9076051


product price:  $29.79
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
2-5/8"
Material
EPDM
For Tube O.D.
2-5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224-AC25838
Zoro #
G9076051
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
2-5/8"
Insulation Length
6 ft
Fits Tube Size
2 5/8 in
Wall Thickness - Insulation
3/8 in
Inside Diameter
2 5/8 in
For Copper Tube Size
2 5/8 in
Overall Length
6 ft

Details

Material
EPDM
For Tube O.D.
2-5/8"
Item
Pipe Insulation
Color
Black
Approx. R Value
1.53
Insulation Nominal I.D.
2 5/8 in
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Temp. Range
-297 Degrees to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.25
Insulation Approx. R Value
1.53
Insulation Body Material
EPDM
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Type
Flexible
For Material Type
Copper, Stainless Steel
Outdoor Weather Protection
None Required
Flexibility
Flexible
Installation Style
Unslit
Flame Spread Index
20
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
K Value
0.25 BTU
R Value
1.53
Smoke Developed Index
50
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Form
Tube
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 2 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.