Shop AEROMARK

GP78740822 GleePet 74 in. Cat Tree GP78740822 Silver Gray 7 Levels

  • Mfr # GP78740822
  • Zoro # G503847864

product price: 
$
227.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP78740822
Zoro #
G503847864
UPC #
815481016194
Country of Origin
China

Description

Model No.: GP78740822; Covering Material: Faux Fur; Covering Color: Silver; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 30.1" X 29.1" X 74"Base Dimensions: 23.2" X 19.3" X 0.6"House Dimensions: 14.17" X 12.20" X 11.81"Perch Dimensions: 13.77" X 11.81" x 1.97"Extra Feature: N/A; Easy to assemble with step by step instruction and tools; Max Holding Weight: 60 LBS;
  • Dimensions:
  • Length: 25
  • Height: 16
  • Width: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.