74502 0.5 x 20 x 48 in. Elite Workout Mat with Handle; Red

  • Mfr # 74502
  • Zoro # G303703766
product price: 
$
55.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74502
Zoro #
G303703766
UPC #
712536745026
Country of Origin
Taiwan, Province of China

Description

Features
  • Made of NBR closed-cell foam
  • Latex and 6P Free
  • Durable 1/2" thick foam mat
  • Great for any floor exercise with no shoes
  • Lightweight, easy to roll up; convenient carrying handle design
  • Easy to clean with a damp cloth
Specifications
  • Color: Red
  • Size: 0.5 x 20 x 48 in.
  • Origin: Taiwan
  • Material: NBR & PVC Closed-cell Foam
  • Latex: No
  • Phthalates: No
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews