Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6SA32MP32
Zoro # G823366908
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Connection Type
Threaded
Hose Fitting A Size
1/2 in
Series
4S/6S
For Hose I.D.
2 in
Hose Fitting B Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SA32MP32
- Zoro #
- G823366908
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- Series
- 4S/6S
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 2 in
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 2 in, Thread Size 2 In.-11, Fitting Shape Straight, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Threaded