Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt
Mfr # 2242-6-8s
Zoro # G1682861
original price:
$15.49
7% off
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2242-6-8s
- Zoro # G1682861
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.2 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.2 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Water Hose, 100' (LEGHFZG5100YW)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod (287018)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06071114)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, 9/16-18, Strt (202702-4-6S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- Aeroquip Hydraulic Hoses & Fittings