Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Assembly, 1/4 In, 48 In L

  • Mfr # 4DXV3

  • Zoro # G2394296


product price: $74.39
/ea

Key Features

Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
1/4
Dia. (In.)
5/16
Max. Working Pressure (PSI)
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DXV3
Zoro #
G2394296
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/4
Dia. (In.)
5/16
Static Min. Bend Radius (In.)
4
Length (In.)
48
Dynamic Min. Bend Radius (In.)
4
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Inside Dia.
5/16 in
Hose Fitting B Size
1/4 in
Hose Length
4 ft
Hose Fitting Size B
1/4 in
Hose Fitting Size A
1/4 in

Details

Item
Flexible Hose Assembly
Type
Smooth Bore
Fitting Type
MNPT x MNPT
Max. Working Pressure (PSI)
2500
Braid Material
Stainless Steel
Hose Material
PTFE
Standards
PTFE Tube-FDA, SAE 100R14
Max. Temp. (F)
450
Temp. Range
-65 Degrees to 450 Degrees F
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting A Material
301 Stainless Steel
Max. Working Pressure @ 70 F
2,500 psi
Hose Fittings
301 Stainless Steel 1/4 in MNPT x 301 Stainless Steel 1/4 in MNPT
Hose Fitting B Type
MNPT
Hose Tube Material
PTFE
Hose Fitting B Material
301 Stainless Steel
Hose Cover Material
301 Stainless Steel
For Media Type
Compatible Chemicals
Not Recommended Chemicals
Hose Fitting Type A
MNPT
Interior Texture
Smooth
Hose Conductivity
Non-Conductive
Maximum Working Pressure @ 70F
2,500 psi
Hose Fitting Material A
301 Stainless Steel
Hose Fitting Type B
MNPT
Hose Fitting Material B
301 Stainless Steel
Hose ID
5/16 in
Temperature Range
-65 Degrees to 450 Degrees F

Description

Flexible Hose Assembly,5/16" ID x 4 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.