Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Adapter, 3/8", NPTF, 1/4", NPTF
Mfr # 259-2083-6-4
Zoro # G4608062
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 259-2083-6-4
- Zoro # G4608062
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.45 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cooling Fan (PN22N080G)
- ALLEN BRADLEY Ac Drive 25AD030N104 (25A-D030N104)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- Aeroquip Hydraulic Hose Adapters & Plugs