Aeroquip
Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT
Mfr # R2-8-36M
Zoro # G2841447
original price:
$39.29
16% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" MNPT Steel Tapered Male Threaded Plug (URP 086252)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- REELCRAFT Hose, Inlet 1 In x 2 ft. (S601027-2)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- GREENLEE Double Hose Assembly, 3/8x10 Ft, 2000 PSI (135247)
- Aeroquip Hydraulic Hoses & Fittings