Krytox

Viscosity Oil, 157 FSH, Bottle, 1kg


product price: $1,530.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H2 No Food Contact
  • Container Size 1 kg
  • Lubricant Container Pail
  • Lubricant Base PFPE
See all product information

Product Information

Dimensions

Container Size 1 kg

Details

Lubricant Application General Purpose Lubricant
NSF Rating H2 No Food Contact
Lubricant Container Pail
Lubricant Base PFPE
USDA Certified Biobased Product No
Primary Additive No Additives
Viscosity Index 60
Pour Point -9 Degrees F
SAE Grade 2
Base Oil Synthetic
Chemical Base Synthetic Oil
Lubricant NSF Rating Not Rated
ISO Viscosity Grade 15
Color Clear
Series 157 FS
Lubricant Color Colorless
Flash Point None
Four-Ball Wear 0.4mm
Application For Seals, Valves, Gaskets, Chains and Activators
Item General Purpose Lubricant
Lubricant Film Wet
Lubricant Type Lubricant
Max. Operating Temp. 338 Degrees F
VOC Content 0 %
Min. Operating Temp. -70 Degrees F
GHS Flammability Rating Non-Flammable
Net Fill 1 kg
Odorless Yes
Operating Temp. Range -70 Degrees to 338 Degrees F
Lubricant Base Material PFPE
Flammability Non-Flammable
50 State VOC Compliant Yes

Description

General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 1 kg, Container Size 1 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.