Hose Protector, 4 in L, Plastic
Mfr # HP4-B
Zoro # G516036903
product price: $14.19
/eaKey Features
Maximum Operating Temperature
430 Degrees F
Color
Black
Maximum Diameter
3 in
Overall Width
3 1/4 in
Closure Type
Cable Ties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP4-B
Zoro #
G516036903
UPC #
-
Country of Origin
China
Dimensions
Maximum Diameter
3 in
Overall Width
3 1/4 in
Overall Length
4 in
Details
Item
Hose Protector
Maximum Operating Temperature
430 Degrees F
Color
Black
Closure Type
Cable Ties
Material
Plastic
Product Type
Hose Protector
Minimum Operating Temperature
-40 Degrees F
Description
HP4-B,Long 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.