Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protector, 6 in L, Plastic

  • Mfr # HP6-B

  • Zoro # G616036902


product price: $17.99
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Material
Plastic
Product Type
Hose Protector
Closure Type
Cable Ties
Maximum Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP6-B
Zoro #
G616036902
UPC #
-
Country of Origin
China

Dimensions

Maximum Diameter
3 in
Overall Length
6 in
Overall Width
3 1/4 in

Details

Item
Hose Protector
Minimum Operating Temperature
-40 Degrees F
Material
Plastic
Product Type
Hose Protector
Closure Type
Cable Ties
Maximum Operating Temperature
430 Degrees F
Color
Black

Description

HP6-B,Long 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.