HoseSleeve, 10', Fbrglass, Org
- Mfr # 624-22
- Zoro # G215772119
product price:Â
$
70.39
/ea
Key Features
Material
Fiberglass
Maximum Operating Temperature
500 Degrees F
Standards
ATSM 06413, DIN EM 45545, ISO 15540, MSHA
For Use On
Hose
For Maximum Hose Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624-22
- Zoro #
- G215772119
- UPC #
- -
- Country of Origin
- Canada
- Material
- Fiberglass
- Item
- Protective Hose Fire Sleeve
- Maximum Operating Temperature
- 500 Degrees F
- Standards
- ATSM 06413, DIN EM 45545, ISO 15540, MSHA
- For Use On
- Hose
- Minimum Operating Temperature
- -65 Degrees F
- Resistance Properties
- Flame-Resistant
- Product Type
- Protective Hose Fire Sleeve
- Color
- Orange
- Shell Material
- Fiberglass
- Wire Color
- Orange
Dimensions
- For Maximum Hose Diameter
- 1 3/8 in
- Sleeve Inside Diameter
- 1 3/8 in
- Expanded Inside Diameter
- 1.38 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 3/8 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass, Overall Length 10 ft, Sleeve Inside Diameter 1 3/8 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 1.38 in, For Use On Hose, Resistance Properties Flame Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.