Shop AEROQUIP
See all product information
Create Account
HoseSleeve, 25', Fbrglass, Org
- Mfr # 624-14
- Zoro # G615772221
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
For Use On
Hose
For Maximum Hose Diameter
7/8 in
Sleeve Inside Diameter
7/8 in
Minimum Operating Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624-14
- Zoro #
- G615772221
- UPC #
- -
- Country of Origin
- Canada
- Material
- Fiberglass
- Item
- Protective Hose Fire Sleeve
- For Use On
- Hose
- Minimum Operating Temperature
- -65 Degrees F
- Standards
- ATSM 06413, DIN EM 45545, ISO 15540, MSHA
- Product Type
- Protective Hose Fire Sleeve
- Color
- Orange
- Maximum Operating Temperature
- 500 Degrees F
- Resistance Properties
- Flame-Resistant
- Shell Material
- Fiberglass
- Wire Color
- Orange
Dimensions
- For Maximum Hose Diameter
- 7/8 in
- Sleeve Inside Diameter
- 7/8 in
- Overall Length
- 25 ft
- Expanded Inside Diameter
- 0.88 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 7/8 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 7/8 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.88 in, For Use On Hose, Resistance Properties Flame Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.