Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, Bulk, 1/2, 50 Ft
Mfr # GH493-8
Zoro # G6669607
original price:
$804.00
9% off
new price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
Product Information
- Brand Aeroquip
- MFR # GH493-8
- Zoro # G6669607
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | .92 |
Min. Bend Radius (In.) | 3.5 |
Dash Size | 8 |
Hose Outside Dia. | 31/32 in |
Details
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 31/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH493, Max. Working Pressure @ 70 F 6,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards SAE 100R12, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- PIX NORTH AMERICA Fhp V-Belt 4L250 (A23)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- SKF SKF-3210, Double Row Ball Brgs, 3210 (3210)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- Aeroquip Hydraulic Hoses & Fittings