Aeroquip
Hydraulic Hose, Bulk, 3/8, 50 Ft
Mfr # GH781-6X50
Zoro # G6837476
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,300 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -50 Degrees to 259 Degrees F
- Standards EN853 2SN, ISO 1436-1 Type 2SN, SAE 100R2AT Type S
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.25 Rod (216038)
- SPEEDAIRE Air Inlet (TTR4410218G)
- AEROQUIP Hydraulic Hose, 3/8,250 (GH781-6R250)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- AEROQUIP Hose, Hydraulic (FC300-06-25)
- AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- Aeroquip Hydraulic Hoses & Fittings