Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 5/8
Mfr # 38-190627-12-12
Zoro # G7129857
product price: $36.44
/ea
$36.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -12
- Hydraulic Hose I.D. 5/8 in
Product Information
- Brand Aeroquip
- MFR # 38-190627-12-12
- Zoro # G7129857
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 5/8 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.26 |
Hose Dash Size | 12 |
Thread Size | 3/4"-14 |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.48 mm |
Hose Fitting A Size | 3/4 in |
Details
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 5/8 in, 1,200 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 2.48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Suction Hose, Bulk 2"x50ft. (007-0329-0065I-50)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 1/2in (40SH21H)
- LINCOLN Spring Return Hose Reel, Heavy Duty (82206)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- Aeroquip Hydraulic Hoses & Fittings