Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA8FJ8
Zoro # G5530487
product price: $22.30
/ea
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 4SA8FJ8
- Zoro # G5530487
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.63 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-16 |
Details
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (1AA6FJ4)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- Aeroquip Hydraulic Hose Fittings