HydraulicHoseFitting, 1.72", 3/8", 3/8"
- Mfr # FC9341-0606S
- Zoro # G8795254
product price:Â
$
37.89
/ea
Key Features
Fitting Size
5/8 in x 3/8 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC9341-0606S
- Zoro #
- G8795254
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Inverted Flare x Hose
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Thread Angle (Deg.)
- 45
- Hydraulic Fitting Connection Type
- Reusable
- Standards
- SAE J543
- Hydraulic Hose I.D.
- 5/16 in
- Hydraulic Fitting Thread Type
- Female SAE
- For Use With Hose Series
- 2807, S-TW, SC-TW
- Finish
- Zinc, Trivalent Chromate
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Female
- Reusable
- Yes
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting B Connection Type
- Hose
- Hose Fitting B Gender
- Genderless
- Thread Type
- Inverted Flare
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 2,500 psi
- Material
- Steel
Dimensions
- Fitting Size
- 5/8 in x 3/8 in
- Hose Dash Size
- 6
- Length (In.)
- 1.72 in
- Hydraulic Fitting Thread Size
- 5/8"-18
- For Hose Dash Size
- -6
- Hose Fitting B Size
- 3/8 in
- Overall Length
- 0.07 in
- Thread Size
- 5/8"-18
- Hose Fitting A Size
- 5/8 in
- Wire Rope Length
- 0.07 in
- Length
- 0.07 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape 45 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 1.72 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.