Shop AEROQUIP
See all product information
Create Account
OIL SAMPLING VALVE
Mfr # FD15-1000-02
Zoro # G123366882
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Product Type
Oil Sampling Valve
Port Connection Gender
Male
Operating Pressure - Minimum
50 psi
Operating Pressure - Maximum
300 psi
Port Connection Size
1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD15-1000-02
- Zoro #
- G123366882
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Oil Sampling Valve
- Port Connection Gender
- Male
- Operating Pressure - Minimum
- 50 psi
- Item
- Oil Sampling Valve
- Operating Pressure - Maximum
- 300 psi
- Port Connection Type
- NPT
Description
OIL SAMPLING VALVE