Shop AEROQUIP
See all product information
Create Account
OIL SAMPLING VALVE
Mfr # FD15-1002-04
Zoro # G523367151
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-20
Operating Pressure - Maximum
300 psi
Port Connection Size
7/16"
Port Connection Type
SAE Flareless
Product Type
Oil Sampling Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD15-1002-04
- Zoro #
- G523367151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-20
- Port Connection Size
- 7/16"
- Overall Length
- 2.8 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
Details
- Operating Pressure - Maximum
- 300 psi
- Port Connection Type
- SAE Flareless
- Product Type
- Oil Sampling Valve
- Operating Pressure - Minimum
- 50 psi
- Port Connection Gender
- Male
- Item
- Oil Sampling Valve
Description
OIL SAMPLING VALVE