Shop AEROQUIP
See all product information
Create Account
OIL SAMPLING VALVE
Mfr # FD15-1026-04
Zoro # G823367189
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-18
Port Connection Gender
Male
Operating Pressure - Minimum
0 psi
Port Connection Type
NPT
Overall Length
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD15-1026-04
- Zoro #
- G823367189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-18
- Overall Length
- 2.6 in
- Port Connection Size
- 1/8"
- Wire Rope Length
- 2.6 in
- Length
- 2.6 in
Details
- Port Connection Gender
- Male
- Operating Pressure - Minimum
- 0 psi
- Port Connection Type
- NPT
- Operating Pressure - Maximum
- 300 psi
- Item
- Oil Sampling Valve
- Product Type
- Oil Sampling Valve
Description
OIL SAMPLING VALVE