Shop All Hydraulic Hose Sleeves
Aeroquip
Protective Sleeve, Nylon Abrasive, 1.59
Mfr # FC425-24X25
Zoro # G5199433
original price:
$79.59
5% off
new price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- For Maximum Hose Diameter 1 13/32 in
- Sleeve Inside Diameter 1 19/32 in
- Color Black
Product Information
- Brand Aeroquip
- MFR # FC425-24X25
- Zoro # G5199433
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
For Maximum Hose Diameter | 1 13/32 in |
Sleeve Inside Diameter | 1 19/32 in |
Flat Width | 2.63 in |
Overall Length | 25 ft |
Details
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 2.63 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 13/32 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 1 19/32 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5317)
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- DAIDORPORATION 2560 Chain Breaker (PE2560)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-16-66-BK)
- Aeroquip Hydraulic Hose Sleeves