Shop All Hydraulic Hose Sleeves
Aeroquip
Protective Sleeve, Nylon Abrasive, 2.86
Mfr # FC425-46X25
Zoro # G4966184
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- Color Black
- Standards MSHA
- Melting Point 420 Degrees F
Product Information
- Brand Aeroquip
- MFR # FC425-46X25
- Zoro # G4966184
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Flat Width | 4.63 in |
Overall Length | 25 ft |
For Maximum Hose Diameter | 2 45/64 in |
Sleeve Inside Diameter | 2 55/64 in |
Details
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 4.63 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 2 45/64 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 2 55/64 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1320 (11M1320)
- D&D 40" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX37)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- DODGE 1210 X 1-KW Taper Lock Bushing (1210 1IN 1/4X1/8KWY)
- AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-32-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 2-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-75-66-BK)
- Aeroquip Hydraulic Hoses & Fittings