Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Hose, 5/16 IDx24 In L, SS, 2500 PSI

  • Mfr # 1PCH5

  • Zoro # G1006713


product price: $61.29
/ea

Key Features

Hose Inside Dia. (In.)
5/16
Hose Length (In.)
24
Dash Size
6
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCH5
Zoro #
G1006713
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
5/16
Hose Length (In.)
24
Dash Size
6
Female JIC Size (In.)
9/16-18
Length
24"
Inside Dia.
5/16"
Bend Radius
4 in
Hose Outside Dia. (In.)
0.445
Fitting Size
9/16 in x 9/16 in
Outside Dia.
7/16"
Min. Bend Radius (In.)
4.0
Hose Length
24 in
Hose Fitting B Size
9/16 in
Hose Fitting A Size
9/16 in
Hose Inside Dia.
5/16 in
Hose Outside Dia.
7/16 in
Hose Fitting Size B
9/16 in
Hose Fitting Size A
9/16 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
2500
Tube Material
Polytetrafluoroethylene
Temp. Range
-65 Degrees to 450 Degrees F
Safety Factor
4:1
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Temp. Range (F)
-65 To 450
Meets
FDA 41, SAE100R14
Grade
Pharmaceutical
Cover Material
Stainless Steel
Max. Pressure
2500 PSI
Standards
FDA 41, SAE100R14
Hose Fitting A Type
FJIC
Max. Working Pressure @ 70 F
2,500 psi
Hose Cover Material
301 Stainless Steel
Hose Fitting A Material
301 Stainless Steel
Hose Tube Material
PTFE
Hose Fitting B Type
FJIC
Hose Fitting B Material
301 Stainless Steel
Hose Fittings
301 Stainless Steel 9/16 in FJIC x 301 Stainless Steel 9/16 in FJIC
Not Recommended Chemicals
For Media Type
Compatible Chemicals
Maximum Working Pressure @ 70F
2,500 psi
Hose Fitting Material B
301 Stainless Steel
Hose ID
5/16 in
Interior Texture
Smooth
Hose Fitting Material A
301 Stainless Steel
Hose Fitting Type A
FJIC
Hose Conductivity
Non-Conductive
Hose Fitting Type B
FJIC
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 24 In, Dash Size 6, Female JIC Size 9/16-18 In, Hose Outside Dia 0.445 In, Max Operating PSI 2500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 4.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.