Pyrotape, 50 ft L, Silicone Rubber
Mfr # PT-01-IOR
Zoro # G716332768
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.147 in
Standards
OSHA
Overall Length
50 ft
Overall Width
1 in
Color
Iron Oxide Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-01-IOR
Zoro #
G716332768
UPC #
-
Country of Origin
Canada
Dimensions
Thickness
0.147 in
Overall Length
50 ft
Overall Width
1 in
Details
Item
Pyrotape
Standards
OSHA
Color
Iron Oxide Red
Material
Silicone Rubber
Minimum Operating Temperature
500 Degrees F
Product Type
Pyrotape
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Maximum Operating Temperature
2,000 Degrees F
Closure Type
Spiral
Description
Pyrotape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.