Pyrotape, 50 ft L, Silicone Rubber
Mfr # PT-02-IOR
Zoro # G016332758
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
500 Degrees F
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Overall Width
2 in
Maximum Operating Temperature
2,000 Degrees F
Color
Iron Oxide Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-02-IOR
Zoro #
G016332758
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
2 in
Overall Length
50 ft
Thickness
0.147 in
Details
Minimum Operating Temperature
500 Degrees F
Item
Pyrotape
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Maximum Operating Temperature
2,000 Degrees F
Color
Iron Oxide Red
Closure Type
Spiral
Product Type
Pyrotape
Standards
OSHA
Material
Silicone Rubber
Description
Pyrotape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.