Pyrotape, 50 ft L, Silicone Rubber
Mfr # PT-04-IOR
Zoro # G616332806
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pyrotape
Standards
OSHA
Overall Width
4 in
Maximum Operating Temperature
2,000 Degrees F
Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-04-IOR
Zoro #
G616332806
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
4 in
Thickness
0.147 in
Overall Length
50 ft
Details
Product Type
Pyrotape
Standards
OSHA
Maximum Operating Temperature
2,000 Degrees F
Material
Silicone Rubber
Color
Iron Oxide Red
Item
Pyrotape
Minimum Operating Temperature
500 Degrees F
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Closure Type
Spiral
Description
Pyrotape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.