Swivel Joint, 3/4 In, Zinc Plated Steel

  • Mfr # FS65009-1212-01

  • Zoro # G3110344


product price: $139.21
/ea
Free Shipping & Returns

Key Features

Sleeve Thread
1 1/16-12 UNF
Seal Material
Buna N
Material of Construction
Zinc Plated Steel
Overall Length
3.28"
Swivel Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS65009-1212-01
Zoro #
G3110344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.28"
Swivel Size
3/4"
Overall Height
3.31"
Casing Thread Size
1 1/16"-12
Sleeve Thread Size
1 1/16"-12
Overall Width
1.77 in
Sleeve Center to Top Height
2.16 in
Casing Center to End Length
2.36 in

Details

Item
Swivel Joint
Sleeve Thread
1 1/16-12 UNF
Seal Material
Buna N
Material of Construction
Zinc Plated Steel
Standards
SAE J1176
Connection
Male JIC x Male SAE
Operating Pressure (PSI)
3500
Casing Thread
1 1/16-12 UNF
Pipe Fitting Material
Zinc Plated Steel
Casing Connection Type
SAE 37
Sleeve Thread Gender
Female
Resistance Properties
Corrosion Resistant
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
3,500 psi
Maximum Operating Temperature
250 Degrees F
Sleeve Connection Type
ORB
Minimum Operating Temperature
-40 Degrees F
Application
Fluid Power System
For Fluid Type
Glycol, Hydraulic Oil, Water
Fitting Material
Steel
Fitting Material Finish
Zinc-Plated
Casing Thread Gender
Male

Description

Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 3.28 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 2.36 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 1 1/16 In.-12, Fitting Shape 90 Degrees Elbow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.