Swivel Joint, 3/8 In, Zinc Plated Steel

  • Mfr # FS65003-0606-01

  • Zoro # G3199883


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Connection
Male JIC x MNPT
Sleeve Thread
9/16-18 NPTF
Swivel Size
3/8 in
Standards
Dimensions Conform To ANSI B16.5, Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Material of Construction
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS65003-0606-01
Zoro #
G3199883
UPC #
-
Country of Origin
United States

Dimensions

Swivel Size
3/8 in
Overall Length
2.53"
Overall Height
2.36 in
Sleeve Thread Size
9/16"-18
Casing Thread Size
9/16"-18
Overall Width
1.26 in
Sleeve Center to Top Height
1.48 in
Casing Center to End Length
1.67 in

Details

Item
Swivel Joint
Connection
Male JIC x MNPT
Sleeve Thread
9/16-18 NPTF
Standards
Dimensions Conform To ANSI B16.5, Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Material of Construction
Zinc Plated Steel
Operating Pressure (PSI)
5,000
Casing Thread
3/8-18 UNF
Seal Material
Buna N
Pipe Fitting Material
Zinc Plated Steel
Maximum Operating Temperature
250 Degrees F
Sleeve Thread Gender
Female
Resistance Properties
Corrosion Resistant
Fitting Shape
90 Degrees Elbow
Sleeve Connection Type
NPTF
Maximum Operating Pressure
5,000 psi
Minimum Operating Temperature
-40 Degrees F
Casing Thread Gender
Male
Fitting Material Finish
Zinc-Plated
Casing Connection Type
SAE 37
Fitting Material
Steel
For Fluid Type
Glycol, Hydraulic Oil, Water
Application
Fluid Power System

Description

Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.53 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 1.67 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.