Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 56" L
Mfr # ASX1356
Zoro # G6300029
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 56 in
- Diameter 13 in
Product Information
- Brand Aerosock
- MFR # ASX1356
- Zoro # G6300029
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 56 in |
Diameter | 13 in |
Throat Diameter | 13 in |
Details
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 13 in, Length 56 in, Material Nylon, Color Orange, Includes Zip Ties, Mounting Zip Ties, Standards AC 150/5345-27D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- 3M Battery Charger Kit (TR-341N)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- Aerosock Flags, Flares, Paddles, and Triangles